Beakers, low form, Nalgene®
30 ml, 5 - 30 ml
Catalog # 213-7130
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
See more alternativesProduct Details & Documents
PMP (TPX) crystal clear.
- Good chemical resistance
- Heat resistant up to +150 °C, autoclavable at +121 °C (max. 20 minutes)
- Smooth surfaces for easy, fast cleaning
Designed for general laboratory use. With spout and easy to read, printed graduations with size code, plastic code, maximum temperature for use and 'Not flameproof' symbol. Ribbed for easy stacking. No drip, single spout design provides precision pouring control.
ISO 7056
Certifications: ISO 7056
Specifications
- Graduation Range:5 - 30 ml
- Capacity:30 ml
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



