Order Entry
Belgium
Orders LinkContactUsLinkComponent
Multi-purpose cylinders, DURAN®

Multi-purpose cylinders, DURAN®

1650 ml, 400 mm, 80 mm
Catalog # 216-0274
Supplier:   DWK Life Sciences
Multi-purpose cylinders, DURAN®
Catalog # 216-0274
Supplier:  DWK Life Sciences
Multi-purpose cylinders, DURAN®
Multi-purpose cylinders, DURAN®

1650 ml, 400 mm, 80 mm

Price
88,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear, with round base.

  • Very good chemical resistance and high resistance to temperature change
  • No graduations
  • Rough ground rim without pouring lip
Specifications
  • Ext.Ø:
    80 mm
  • Capacity:
    1650 ml
  • Seq:
    10
  • Outer height:
    400 mm