Order Entry
Belgium
Orders LinkContactUsLinkComponent
Multi-purpose cylinders, DURAN®

Multi-purpose cylinders, DURAN®

280 ml, 300 mm, 40 mm
Catalog # 216-0273
Supplier:   DWK Life Sciences
Multi-purpose cylinders, DURAN®
Catalog # 216-0273
Supplier:  DWK Life Sciences
Multi-purpose cylinders, DURAN®
Multi-purpose cylinders, DURAN®

280 ml, 300 mm, 40 mm

Price
24,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear, with round base.

  • Very good chemical resistance and high resistance to temperature change
  • No graduations
  • Rough ground rim without pouring lip
Specifications
  • Ext.Ø:
    40 mm
  • Capacity:
    280 ml
  • Seq:
    03
  • Outer height:
    300 mm
  • Cat. No.:
    216-0273
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.