Multi-purpose cylinders, DURAN®
530 ml, 250 mm, 60 mm
Catalog # 215-3649
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear, with round base.
- Very good chemical resistance and high resistance to temperature change
- No graduations
- Rough ground rim without pouring lip
Specifications
- Ext.Ø:60 mm
- Capacity:530 ml
- Seq:07
- Outer height:250 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



