Order Entry
Belgium
Orders LinkContactUsLinkComponent
Multi-purpose cylinders, DURAN®

Multi-purpose cylinders, DURAN®

180 ml, 200 mm, 40 mm
Catalog # 215-3648
Supplier:   DWK Life Sciences
Multi-purpose cylinders, DURAN®
Catalog # 215-3648
Supplier:  DWK Life Sciences
Multi-purpose cylinders, DURAN®
Multi-purpose cylinders, DURAN®

180 ml, 200 mm, 40 mm

Price
20,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear, with round base.

  • Very good chemical resistance and high resistance to temperature change
  • No graduations
  • Rough ground rim without pouring lip
Specifications
  • Ext.Ø:
    40 mm
  • Capacity:
    180 ml
  • Seq:
    01
  • Outer height:
    200 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.