Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

DURAN® Funnels, Powder

160 mm, 35 mm, 30 mm
  221-1703
DURAN® Funnels, Powder
  221-1703
DURAN® Funnels, Powder
DURAN® Funnels, Powder

160 mm, 35 mm, 30 mm

 
45,20 €
   
1 * 1 ST
 

DURAN®, borosilicate glass 3.3, clear.

  • Good chemical and physical properties
  • Use in applications that require good thermal resistance
  • Quick and easy to clean

With smooth internal walls. For transferring powdery materials. Can also be used for liquids. Funnel lip is ground and fire-polished.

 
  • Funnel O-Ø:
    160 mm
  • Seq:
    08
  • Stem O-Ø:
    35 mm
  • Stem length:
    30 mm