Pasteur pipettes
Pasteur pipette, graduated, 5,0 ml, 150 mm, 0,25 - 1 ml, 1 ml, +, Individually wrapped
Supplier: LP ITALIANA
Jump to:
Product Details & Documents
Disposable Pasteur pipettes made from plastic.
Specifications
- Packed:Individually wrapped
- Sterile:+
- Capacity:5,0 ml
- Description:Pasteur pipette, graduated
- Length:150 mm
- Seq:06
- Graduated up to:1 ml
- Graduation:0,25 - 1 ml



