Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pasteur pipettes

Pasteur pipettes

Pasteur pipette, graduated, 5,0 ml, 150 mm, 0,25 - 1 ml, 1 ml, +, In bags of 20
Catalog # 613-4502
Supplier:   LP ITALIANA
Pasteur pipettes
Catalog # 613-4502
Supplier:  LP ITALIANA
Pasteur pipettes
Pasteur pipettes

Pasteur pipette, graduated, 5,0 ml, 150 mm, 0,25 - 1 ml, 1 ml, +, In bags of 20

Price
182,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents
Specifications
  • Packed:
    In bags of 20
  • Sterile:
    +
  • Capacity:
    5,0 ml
  • Description:
    Pasteur pipette, graduated
  • Length:
    150 mm
  • Seq:
    05
  • Graduated up to:
    1 ml
  • Graduation:
    0,25 - 1 ml