Order Entry
Belgium
Orders LinkContactUsLinkComponent
Containers with screw cap

Containers with screw cap

120 ml, 63 mm, 65 mm, aseptic, without label, Individually wrapped
Catalog # LPIT102548
Supplier:   LP ITALIANA
Containers with screw cap
Catalog # LPIT102548
Supplier:  LP ITALIANA
Containers with screw cap
Containers with screw cap

120 ml, 63 mm, 65 mm, aseptic, without label, Individually wrapped

Price
Inquire For Price
Log in for availability
1 * 200 ST
Product Details & Documents

PP containers with screw cap.

  • Good chemical resistance
  • Good temperature resistance
  • Available non steril or packed under aseptic conditions

Ideal for collecting, storing and transporting samples.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    63 mm
  • Packed:
    Individually wrapped
  • Type:
    aseptic, without label
  • Capacity:
    120 ml
  • Height:
    65 mm
  • Seq:
    05