Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Containers with screw cap

120 ml, 63 mm, 65 mm, aseptic, without label, Bulk
N° de catalogue LPIT102048
Fournisseur:   LP ITALIANA
Containers with screw cap
N° de catalogue LPIT102048
Fournisseur:  LP ITALIANA
Containers with screw cap
Containers with screw cap

120 ml, 63 mm, 65 mm, aseptic, without label, Bulk

Prix
89,90 €
Log in for availability
1 * 260 ST
Product Details & Documents

PP containers with screw cap.

  • Good chemical resistance
  • Good temperature resistance
  • Available non steril or packed under aseptic conditions

Ideal for collecting, storing and transporting samples.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    63 mm
  • Packed:
    Bulk
  • Type:
    aseptic, without label
  • Capacity:
    120 ml
  • Height:
    65 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.