Vacuum filter holders, PC
25 mm
Catalog # 611-0689
Supplier: Sartorius
Jump to:
Product Details & Documents
Filter holders made from PC for filtration of aqueous solutions, ideal for use with peristaltic pumps or syringes.
Max. Pressure 7 bar
* filter/prefilter
Specifications
- For Ø:25 mm
- Seq:02
- Cat. No.:611-0689
- Environmental certification:Renewable Energy Certificate
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Luer lock connector
Product Information
- Catalog #AvailabilityPrice
- Silicone gasket, 10×14,9 mm
Product Information
- Catalog #AvailabilityPrice
- Flat silicone gasket, 20,5×26,5 mm
Product Information
- Catalog #AvailabilityPrice
- Tightening tool
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



