Vacuum filter holders, PC
50/40* mm
Catalog # 611-0687
Supplier: Sartorius
Aller à :
Product Details & Documents
Filter holders made from PC for filtration of aqueous solutions, ideal for use with peristaltic pumps or syringes.
Max. Pressure 7 bar
* filter/prefilter
Spécifications
- For Ø:50/40* mm
- Seq:03
- Cat. No.:611-0687
- Environmental certification:Renewable Energy Certificate
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Luer lock connector
Informations sur le produit
- Catalog #AvailabilityPrice
- Silicone gasket, 10×14,9 mm
Informations sur le produit
- Catalog #AvailabilityPrice
- Flat silicone gasket, 20,5×26,5 mm
Informations sur le produit
- Catalog #AvailabilityPrice
- Tightening tool
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



