Order Entry
Belgium
Orders LinkContactUsLinkComponent
Gas sampling tubes

Gas sampling tubes

1000 ml, without threaded bleed connection
Catalog # 201-9115
Supplier:   Lenz Laborglas
Gas sampling tubes
Catalog # 201-9115
Supplier:  Lenz Laborglas
Gas sampling tubes
Gas sampling tubes

1000 ml, without threaded bleed connection

Price
151,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Duran® clear borosilicate glass.

  • Excellent thermal and chemical resistance
  • Connection on one side with capillary tube (internal Ø: 2,7 mm, external Ø: 8,0 mm) and on the other side with tube connector (external Ø: 8,0 mm)
  • With white labelling area

Gas collection tubes for removing, collecting and transporting gas samples. Both sides with a 3 NS/14 standard ground one-way stop cock.

Certifications: DIN 12473-1

Documents

Specifications
  • Type:
    without threaded bleed connection
  • Capacity:
    1000 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.