Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, flat bottom with standard ground joint

Flasks, flat bottom with standard ground joint

2000 ml, 250 mm, 166 mm, 24/29 NS
Catalog # 201-1316
Supplier:   Lenz Laborglas
Flasks, flat bottom with standard ground joint
Catalog # 201-1316
Supplier:  Lenz Laborglas
Flasks, flat bottom with standard ground joint
Flasks, flat bottom with standard ground joint

2000 ml, 250 mm, 166 mm, 24/29 NS

Price
91,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With labelling area.

DIN 12348

Certifications: DIN 12348

Documents

Specifications
  • Ext.Ø:
    166 mm
  • Socket size:
    24/29 NS
  • Capacity:
    2000 ml
  • Height:
    250 mm
  • Seq:
    15
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.