Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, flat bottom with standard ground joint

Flasks, flat bottom with standard ground joint

250 ml, 140 mm, 85 mm, 19/26 NS
Catalog # 201-1213
Supplier:   Lenz Laborglas
Flasks, flat bottom with standard ground joint
Catalog # 201-1213
Supplier:  Lenz Laborglas
Flasks, flat bottom with standard ground joint
Flasks, flat bottom with standard ground joint

250 ml, 140 mm, 85 mm, 19/26 NS

Price
30,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With labelling area.

DIN 12348

 : DIN 12348

Documents

Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    19/26 NS
  • Capacity:
    250 ml
  • Height:
    140 mm
  • Seq:
    07