Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joint

Flasks, round bottom, with standard ground joint

50 ml, 24/29 NS, 90 ± 6 mm, 51 mm
Catalog # 271-1306
Supplier:   Lenz Laborglas
Flasks, round bottom, with standard ground joint
Catalog # 271-1306
Supplier:  Lenz Laborglas
Flasks, round bottom, with standard ground joint
Flasks, round bottom, with standard ground joint

50 ml, 24/29 NS, 90 ± 6 mm, 51 mm

Price
13,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

DIN 12348

Certifications: DIN EN ISO 4797

Documents

Specifications
  • Ext.Ø:
    51 mm
  • Socket size:
    24/29 NS
  • Capacity:
    50 ml
  • Height:
    90 ± 6 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.