Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joint

Flasks, round bottom, with standard ground joint

25 ml, 19/26 NS, 85 ± 3 mm, 41 mm
Catalog # 201-1310
Supplier:   Lenz Laborglas
Flasks, round bottom, with standard ground joint
Catalog # 201-1310
Supplier:  Lenz Laborglas
Flasks, round bottom, with standard ground joint
Flasks, round bottom, with standard ground joint

25 ml, 19/26 NS, 85 ± 3 mm, 41 mm

Price
9,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

DIN 12348

Certificeringen: DIN EN ISO 4797

Documents

Specifications
  • Ext.Ø:
    41 mm
  • Socket size:
    19/26 NS
  • Capacity:
    25 ml
  • Height:
    85 ± 3 mm
  • Seq:
    04