Pipette tips, Labtip
Labtip 1000, 200 - 1000 µl, 71 mm, Blue, Thermo Scientific Finn pipette, Bulk, bag of 1000
613-7444
These standard pipette tips are made from 100% virgin PP. Available in clear, yellow, and blue, these tips are ideal for general lab use across countless liquid transfer applications.
- Non filtered tips for general laboratory usage
- Non sterile packaging in both racked and bulk options
- Packed:Bulk, bag of 1000
- Volume:200 - 1000 µl
- Length:71 mm
- Seq:05
- Tip style:Labtip 1000
- Tip colour:Blue
- For use with:Thermo Scientific Finn pipette
- Cat. No.:613-7444
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



