Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dewar flasks, type GSS

Dewar flasks, type GSS

Loose lid insulating plug, GSS 1000 W + GSS 2000
Catalog # 478-5144
Supplier:   KGW
Dewar flasks, type GSS
Catalog # 478-5144
Supplier:  KGW
Dewar flasks, type GSS
Dewar flasks, type GSS

Loose lid insulating plug, GSS 1000 W + GSS 2000

Price
46,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dewar flasks in stainless steel for storage and transport of liquid nitrogen, dry ice and other coolants. They are vacuum insulated and have a temperature range from −200 to +200 °C.

  • With side grip and transport handle (except model GSS 500)
Specifications
  • Description:
    Loose lid insulating plug
  • Seq:
    09
  • For:
    GSS 1000 W + GSS 2000