Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dewar flasks, type GSS

Dewar flasks, type GSS

Dewar flask GSS 6000
Catalog # 478-5436
Supplier:   KGW
Dewar flasks, type GSS
Catalog # 478-5436
Supplier:  KGW
Dewar flasks, type GSS
Dewar flasks, type GSS

Dewar flask GSS 6000

Price
979,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dewar flasks in stainless steel for storage and transport of liquid nitrogen, dry ice and other coolants. They are vacuum insulated and have a temperature range from −200 to +200 °C.

  • With side grip and transport handle (except model GSS 500)
Specifications
  • Description:
    Dewar flask GSS 6000
  • Seq:
    06
  • Cat. No.:
    478-5436
  • Int.Ø:
    185 mm
  • Capacity:
    6 L
  • Int. height:
    270 mm
  • Model:
    GSS 6000
  • Temperature range:
    −200...+200 °C
  • Daily evaporation:
    2,9 L
  • Ext.Ø:
    200 mm
  • Overall height:
    300 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.