Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dewar flasks, type GSS

Dewar flasks, type GSS

Dewar flask GSS 3000
Catalog # 478-5435
Supplier:   KGW
Dewar flasks, type GSS
Catalog # 478-5435
Supplier:  KGW
Dewar flasks, type GSS
Dewar flasks, type GSS

Dewar flask GSS 3000

Price
769,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dewar flasks in stainless steel for storage and transport of liquid nitrogen, dry ice and other coolants. They are vacuum insulated and have a temperature range from −200 to +200 °C.

  • With side grip and transport handle (except model GSS 500)
Specifications
  • Description:
    Dewar flask GSS 3000
  • Seq:
    05
  • Cat. No.:
    478-5435
  • Int.Ø:
    185 mm
  • Capacity:
    3 L
  • Int. height:
    160 mm
  • Model:
    GSS 3000
  • Temperature range:
    −200...+200 °C
  • Daily evaporation:
    3,1 L
  • Ext.Ø:
    200 mm
  • Overall height:
    190 mm