Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spherical Dewar flasks, type AL

Spherical Dewar flasks, type AL

Spherical Dewar flask, 24 AL
Catalog # 478-4420
Supplier:   KGW
Spherical Dewar flasks, type AL
Catalog # 478-4420
Supplier:  KGW
Spherical Dewar flasks, type AL
Spherical Dewar flasks, type AL

Spherical Dewar flask, 24 AL

Price
976,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dewar flasks made from silvered borosilicate glass, brushed aluminium protective covering.

  • With lid and handle
Specifications
  • Description:
    Spherical Dewar flask, 24 AL
  • Seq:
    04
  • Cat. No.:
    478-4420
  • Capacity:
    10 L
  • Int. height:
    380 mm
  • Model:
    24 AL
  • Ø neck:
    65 mm
  • Daily evaporation:
    0,6 L
  • Ext.Ø:
    330 mm
  • Overall height:
    480 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.