Dewar carrying flasks, type B and B-E
Dewar carrying flask 29 B (blue coated metal cover)
Catalog # 478-4304
Supplier: KGW
Jump to:
Product Details & Documents
Silvered borosilicate glass, blue coated metal protective covering (B) or stainless steel (B-E). For storage and transport of liquid nitrogen, dry ice and temperature-sensitive goods.
- Robust design
- Included insulated lid held by two spring clips
- With aluminium handle
Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.
Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.
Specifications
- Description:Dewar carrying flask 29 B (blue coated metal cover)
- Seq:8
- Cat. No.:478-4304
- Int.Ø:138 mm
- Capacity:4 L
- Int. height:310 mm
- Model:29 B
- Temperature range:−200...+200 °C
- Daily evaporation:1,4 L
- Ext.Ø:160 mm
- Overall height:385 mm



