Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dewar carrying flasks, type B and B-E

Dewar carrying flasks, type B and B-E

Dewar carrying flask 26 B (blue coated metal cover)
Catalog # 478-4301
Supplier:   KGW
Dewar carrying flasks, type B and B-E
Catalog # 478-4301
Supplier:  KGW
Dewar carrying flasks, type B and B-E
Dewar carrying flasks, type B and B-E

Dewar carrying flask 26 B (blue coated metal cover)

Price
272,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Silvered borosilicate glass, blue coated metal protective covering (B) or stainless steel (B-E). For storage and transport of liquid nitrogen, dry ice and temperature-sensitive goods.

  • Robust design
  • Included insulated lid held by two spring clips
  • With aluminium handle

Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.

Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.

Documents

Specifications
  • Description:
    Dewar carrying flask 26 B (blue coated metal cover)
  • Seq:
    1
  • Cat. No.:
    478-4301
  • Int.Ø:
    100 mm
  • Capacity:
    1 L
  • Int. height:
    150 mm
  • Model:
    26 B
  • Temperature range:
    −200...+200 °C
  • Daily evaporation:
    1,2 L
  • Ext.Ø:
    120 mm
  • Overall height:
    215 mm