Pipette tips
Standard, green, 250 - 1000 µl, -, Transparent, Oxford® (old model), Bulk
Catalog # KART963
Supplier: KARTELL
Jump to:
Product Details & Documents
These tips are recommended for use with the Kartell automatic micropipettes but deliver excellent results even if used with the most other micropipette brands available on the market.
- High clarity and excellent water-repellent properties designed to keep sample retention within the tip to a minimum
- Precise centering of the orifice at the end of the tip guarantees reliable directionality of the sample when delivered
- Tips in racks come with snap-on lid
- Boxes containing 'macro' tips (5000 μl and 10000 μl) have a sliding horizontal cover
- Containers and tips are autoclavable to +121 °C for 20 minutes
Specifications
- Packed:Bulk
- Sterile:-
- Volume:250 - 1000 µl
- Seq:41
- Tip style:Standard, green
- Tip colour:Transparent
- For use with:Oxford® (old model)
- Cat. No.:KART963



