Order Entry
Belgium
Orders LinkContactUsLinkComponent
Buckets

Buckets

White, 17 L, 340 mm, 310 mm
Catalog # 216-1612
Supplier:   KARTELL
Buckets
Catalog # 216-1612
Supplier:  KARTELL
Buckets
Buckets

White, 17 L, 340 mm, 310 mm

Price
39,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, white.

  • Good chemical and temperature resistance
  • Graduated with litre scale
  • With spout

For industrial and laboratory applications. With steel bracket and plastic grip.

Specifications
  • Capacity:
    17 L
  • Colour:
    White
  • Height:
    310 mm
  • Ø ext.:
    340 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.