Order Entry
Belgium
Orders LinkContactUsLinkComponent
Buckets

Buckets

White, 12 L, 300 mm, 280 mm
Catalog # 216-1611
Supplier:   KARTELL
Buckets
Catalog # 216-1611
Supplier:  KARTELL
Buckets
Buckets

White, 12 L, 300 mm, 280 mm

Price
27,70 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

LDPE, white.

  • Good chemical and temperature resistance
  • Graduated with litre scale
  • With spout

For industrial and laboratory applications. With steel bracket and plastic grip.

Spécifications
  • Capacity:
    12 L
  • Colour:
    White
  • Height:
    280 mm
  • Ø ext.:
    300 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.