Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mechanical timers

Mechanical timers

Clip model, White, 3 %, 56,6×56,5×28 mm
Catalog # KART900
Supplier:   KARTELL
Mechanical timers
Catalog # KART900
Supplier:  KARTELL
Mechanical timers
Mechanical timers

Clip model, White, 3 %, 56,6×56,5×28 mm

Price
52,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Two different manual timers made of ABS.

  • Mechanical movement (accuracy 3%)
  • Timing up to 60 minutes
  • Portable and pocket size
  • Round one hand model can be rewound using one hand only
  • An alarm sounds at the end of the set time
Specifications
  • Colour:
    White
  • Description:
    Clip model
  • W×D×H:
    56,6×56,5×28 mm
  • Accuracy:
    3 %
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.