Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

5 ml, 70 mm, 11 mm, PS, RIA
Catalog # 212-6117
Supplier:   KARTELL
Test tubes
Catalog # 212-6117
Supplier:  KARTELL
Test tubes
Test tubes

5 ml, 70 mm, 11 mm, PS, RIA

Price
52,80 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PS, transparent or PP, translucent.

  • PS: Good thermal and chemical resistance
  • PP: Excellent thermal and chemical resistance, autoclavable
  • Robust, economical

Universal tubes for a wide range of applications.

Specifications
  • Ext.Ø:
    11 mm
  • Type:
    RIA
  • Capacity:
    5 ml
  • Length:
    70 mm
  • Material:
    PS
  • Seq:
    02