Order Entry
Belgium
Orders LinkContactUsLinkComponent
Measuring cylinders, low form, PP

Measuring cylinders, low form, PP

100 ml, 5 ml, 178 mm, 34 mm
Catalog # 612-4728
Supplier:   KARTELL
Measuring cylinders, low form, PP
Catalog # 612-4728
Supplier:  KARTELL
Measuring cylinders, low form, PP
Measuring cylinders, low form, PP

100 ml, 5 ml, 178 mm, 34 mm

Price
9,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent, low form.

  • With lip and circular base
  • Excellent chemical resistance
  • Permanent moulded graduations
Specifications
  • Ø:
    34 mm
  • Capacity:
    100 ml
  • Height:
    178 mm
  • Division:
    5 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.