Faeces containers
15 ml, Non sterile, 22 mm, 63 mm
Catalog # KART600
Supplier: KARTELL
Jump to:
Product Details & Documents
PS, transparent. Non sterile or sterile.
- With PP spatula incorporated into the cap
Specifications
- Ø:22 mm
- Sterility:Non sterile
- Capacity:15 ml
- Height:63 mm
- Seq:01



