Laboratory trays
353×253×41 mm
Catalog # 216-4307
Supplier: KARTELL
Jump to:
Product Details & Documents
PS, white.
- Robust, impact resistant design
- Heat resistant up to +70 °C
- Smooth surfaces for easy cleaning
General purpose trays for a wide variety of laboratory uses. Also suitable for use in the food industry.
Documents
KART5707_TDS_EN
Datasheet
Specifications
- Seq:11
- W×D×H:353×253×41 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



