Laboratory trays
303×151×42 mm
Catalog # 216-2106
Supplier: KARTELL
Jump to:
Product Details & Documents
PS, white.
- Robust, impact resistant design
- Heat resistant up to +70 °C
- Smooth surfaces for easy cleaning
General purpose trays for a wide variety of laboratory uses. Also suitable for use in the food industry.
Documents
KART5707_TDS_EN
Datasheet
Specifications
- Seq:08
- W×D×H:303×151×42 mm



