Order Entry
Belgium
Orders LinkContactUsLinkComponent
Watch glasses

Watch glasses

Watch glass, PP, moulded base, 100 mm
Catalog # 216-1138
Supplier:   KARTELL
Watch glasses
Catalog # 216-1138
Supplier:  KARTELL
Watch glasses
Watch glasses

Watch glass, PP, moulded base, 100 mm

Price
4,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, transparent.

  • Excellent chemical resistance
  • Heat resistant up to +120 °C
  • Autoclavable

Stable, with extra wide foot.

Specifications
  • Ø:
    100 mm
  • Description:
    Watch glass, PP, moulded base
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.