Order Entry
Belgium
Orders LinkContactUsLinkComponent
Watch glasses

Watch glasses

Watch glass, PP, moulded base, 60 mm
Catalog # 216-1134
Supplier:   KARTELL
Watch glasses
Catalog # 216-1134
Supplier:  KARTELL
Watch glasses
Watch glasses

Watch glass, PP, moulded base, 60 mm

Price
3,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, transparent.

  • Excellent chemical resistance
  • Heat resistant up to +120 °C
  • Autoclavable

Stable, with extra wide foot.

Specifications
  • Ø:
    60 mm
  • Description:
    Watch glass, PP, moulded base
  • Seq:
    01