Dropping bottles, LDPE, Ranvier type
500 ml, 180 mm, 75 mm
Catalog # 215-9125
Supplier: KARTELL
Jump to:
Product Details & Documents
LDPE, translucent with red polyethylene screw cap.
- Good chemical resistance
- Heat resistance up to +80 °C
- Leakproof
Bottles complete with dropping pipette and rubber teat.
Specifications
- Ext.Ø:75 mm
- Capacity:500 ml
- Height:180 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



