Dropping bottles, LDPE, Ranvier type
250 ml, 140 mm, 60 mm
Catalog # 215-9120
Supplier: KARTELL
Jump to:
Product Details & Documents
LDPE, translucent with red polyethylene screw cap.
- Good chemical resistance
- Heat resistance up to +80 °C
- Leakproof
Bottles complete with dropping pipette and rubber teat.
Specifications
- Ext.Ø:60 mm
- Capacity:250 ml
- Height:140 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



