Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Ranvier type

Dropping bottles, LDPE, Ranvier type

100 ml, 115 mm, 43 mm
Catalog # 215-9115
Supplier:   KARTELL
Dropping bottles, LDPE, Ranvier type
Catalog # 215-9115
Supplier:  KARTELL
Dropping bottles, LDPE, Ranvier type
Dropping bottles, LDPE, Ranvier type

100 ml, 115 mm, 43 mm

Price
7,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, translucent with red polyethylene screw cap.

  • Good chemical resistance
  • Heat resistance up to +80 °C
  • Leakproof

Bottles complete with dropping pipette and rubber teat.

Specifications
  • Ext.Ø:
    43 mm
  • Capacity:
    100 ml
  • Height:
    115 mm