Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dropping pipettes

Dropping pipettes

Dropping pipettes, 5,0 ml, Ø×L 10×195 mm, 5,0 ml, 10 mm, 195 mm, -
Catalog # 612-1780
Supplier:   KARTELL
Dropping pipettes
Catalog # 612-1780
Supplier:  KARTELL
Dropping pipettes
Dropping pipettes

Dropping pipettes, 5,0 ml, Ø×L 10×195 mm, 5,0 ml, 10 mm, 195 mm, -

Price
53,10 €
Log in for availability
1 * 100 ST
Product Details & Documents

PE, graduated.

  • Moulded in one piece
  • High capacity reservoir for take-up and expulsion of liquids
  • Ideal replacement for traditional glass Pasteur pipette and rubber teat
Specifications
  • Ext.Ø:
    10 mm
  • Sterile:
    -
  • Capacity:
    5,0 ml
  • Description:
    Dropping pipettes, 5,0 ml, Ø×L 10×195 mm
  • Length:
    195 mm