Order Entry
Belgium
Orders LinkContactUsLinkComponent
Slide boxes

Slide boxes

Grey, PS, 100, 280×230×35 mm
Catalog # 631-9142
Supplier:   KARTELL
Slide boxes
Catalog # 631-9142
Supplier:  KARTELL
Slide boxes
Slide boxes

Grey, PS, 100, 280×230×35 mm

Price
39,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

High impact resistant slide boxes with removable lids.

  • Well spaced slots for easy handling of slides
  • Numbering for cross reference with corresponding index card
  • Locating lugs so boxes can be stacked

W×D×H: 83×98×38 mm (for 25); 97×230×35 mm (for 50); 280×230×35 mm (for 100)

Specifications
  • No. of slides:
    100
  • Colour:
    Grey
  • Material:
    PS
  • W×D×H:
    280×230×35 mm