Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample Cups for Analysers

Sample Cups for Analysers

For Gemsaec® analysers, 0,50 ml, 24,5 mm, 13,55 mm
Catalog # 391-1018
Supplier:   KARTELL
Sample Cups for Analysers
Catalog # 391-1018
Supplier:  KARTELL
Sample Cups for Analysers
Sample Cups for Analysers

For Gemsaec® analysers, 0,50 ml, 24,5 mm, 13,55 mm

Price
33,40 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PS, transparent.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    13,55 mm
  • Capacity:
    0,50 ml
  • Description:
    For Gemsaec® analysers
  • Height:
    24,5 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.