Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample Cups for Analysers

Sample Cups for Analysers

For Technicon®, Konelab® analysers, 4,0 ml, 37,9 mm, 17,26 mm
Catalog # 212-6126
Supplier:   KARTELL
Sample Cups for Analysers
Catalog # 212-6126
Supplier:  KARTELL
Sample Cups for Analysers
Sample Cups for Analysers

For Technicon®, Konelab® analysers, 4,0 ml, 37,9 mm, 17,26 mm

Price
66,90 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PS, transparent.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    17,26 mm
  • Capacity:
    4,0 ml
  • Description:
    For Technicon®, Konelab® analysers
  • Height:
    37,9 mm
  • Seq:
    08