Order Entry
Belgium
Orders LinkContactUsLinkComponent
Volumetric flasks, class B

Volumetric flasks, class B

100 ml, 14/23, 0,20 ± ml
Catalog # 612-3007
Supplier:   KARTELL
Volumetric flasks, class B
Catalog # 612-3007
Supplier:  KARTELL
Volumetric flasks, class B
Volumetric flasks, class B

100 ml, 14/23, 0,20 ± ml

Price
31,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP (TPX®), transparent, with stopper.

  • Autoclavable
  • For working temperatures up to +170 °C
  • With NS stoppers
Specifications
  • NS:
    14/23
  • Capacity:
    100 ml
  • Tolerance:
    0,20 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.