Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Funnels, analytical

282 mm, 143 mm, 14 mm, 183 mm
Catalog # 221-1819
Supplier:   KARTELL
Funnels, analytical
Catalog # 221-1819
Supplier:  KARTELL
Funnels, analytical
Funnels, analytical

282 mm, 143 mm, 14 mm, 183 mm

Price
17,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent.

  • Inner ribs at an angle of 58° to accelerate the filtering process
  • Outer ribs prevent air from being trapped under the filter paper
  • Autoclavable

With inner and outer ribs. Cone angle 60°.

Specifications
  • Funnel O-Ø:
    183 mm
  • Length:
    282 mm
  • Stem O-Ø:
    14 mm
  • Stem length:
    143 mm