Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

50 ml, 60 mm, 42 mm, 2 ml
Catalog # 213-0186
Supplier:   KARTELL
Beakers, low form
Catalog # 213-0186
Supplier:  KARTELL
Beakers, low form
Beakers, low form

50 ml, 60 mm, 42 mm, 2 ml

Price
8,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP (TPX), crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C (up to +170 °C for short periods), autoclavable
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read embossed graduations.

ISO 7056

Certifications: ISO 7056

Documents

Specifications
  • Ext.Ø:
    42 mm
  • Graduation Interval:
    2 ml
  • Capacity:
    50 ml
  • Height:
    60 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.