Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Beakers, low form

1000 ml, 143 mm, 105 mm, 100 ml
Catalog # KART1539
Supplier:   KARTELL
Beakers, low form
Catalog # KART1539
Supplier:  KARTELL
Beakers, low form
Beakers, low form

1000 ml, 143 mm, 105 mm, 100 ml

Price
631,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PFA, translucent, with spout.

  • Space-saving stackable design
  • High thermal resistance from −250 to +270 °C
  • Autoclavable, easy to clean

Embossed graduations are easy to read and resistant to wear from repeated use.

Specifications
  • Ext.Ø:
    105 mm
  • Graduation Interval:
    100 ml
  • Capacity:
    1000 ml
  • Height:
    143 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.