Beakers, low form
500 ml, 122 mm, 88 mm, 100 ml
Catalog # KART1538
Supplier: KARTELL
Jump to:
Product Details & Documents
PFA, translucent, with spout.
- Space-saving stackable design
- High thermal resistance from −250 to +270 °C
- Autoclavable, easy to clean
Embossed graduations are easy to read and resistant to wear from repeated use.
Specifications
- Ext.Ø:88 mm
- Graduation Interval:100 ml
- Capacity:500 ml
- Height:122 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



