Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

100 ml, 72 mm, 50 mm, 20 ml
Catalog # KART1536
Supplier:   KARTELL
Beakers, low form
Catalog # KART1536
Supplier:  KARTELL
Beakers, low form
Beakers, low form

100 ml, 72 mm, 50 mm, 20 ml

Price
138,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PFA, translucent, with spout.

  • Space-saving stackable design
  • High thermal resistance from −250 to +270 °C
  • Autoclavable, easy to clean

Embossed graduations are easy to read and resistant to wear from repeated use.

Specifications
  • Ext.Ø:
    50 mm
  • Graduation Interval:
    20 ml
  • Capacity:
    100 ml
  • Height:
    72 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.