Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

25 ml, 50 mm, 32 mm, 5 ml
Catalog # KART1534
Supplier:   KARTELL
Beakers, low form
Catalog # KART1534
Supplier:  KARTELL
Beakers, low form
Beakers, low form

25 ml, 50 mm, 32 mm, 5 ml

Price
75,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

PFA, translucent, with spout.

  • Space-saving stackable design
  • High thermal resistance from −250 to +270 °C
  • Autoclavable, easy to clean

Embossed graduations are easy to read and resistant to wear from repeated use.

Specifications
  • Ext.Ø:
    32 mm
  • Graduation Interval:
    5 ml
  • Capacity:
    25 ml
  • Height:
    50 mm
  • Seq:
    01