Order Entry
Belgium
Orders LinkContactUsLinkComponent
Funnels, analytical

Funnels, analytical

177 mm, 86 mm, 11 mm, 120 mm
Catalog # 221-1520
Supplier:   KARTELL
Funnels, analytical
Catalog # 221-1520
Supplier:  KARTELL
Funnels, analytical
Funnels, analytical

177 mm, 86 mm, 11 mm, 120 mm

Price
8,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent.

  • Inner ribs at an angle of 58° to accelerate the filtering process
  • Outer ribs prevent air from being trapped under the filter paper
  • Autoclavable

With inner and outer ribs. Cone angle 60°.

Documents

Specifications
  • Funnel O-Ø:
    120 mm
  • Length:
    177 mm
  • Stem O-Ø:
    11 mm
  • Stem length:
    86 mm